Shop All Earmuffs
3M
H10B PELTORA, OptimeA, 105 Black / Red Behind-the-Head Earmuffs
Mfr # 399H10B
Zoro # G910795895
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
With a noise reduction rating of 27 decibels protection up to 105 dBA and a CSA Class AL rating these earmuffs are perfect for use in agriculture food processing sanitation engineering inspection and construction where hearing protection is required. Hearing protection should be worn around loud machinery and equipment to help prevent hearing loss or damaged eardrums. Double Shell Technology : The stripe of vivid red on these earmuffs allows for supervisors to quickly and easily conduct hearing protection compliance checks. These earmuffs are made with double shell technology that boosts their noise blocking capability. The capmount design allows a hard hat to be attached sold separately for comprehensive protection. The durable stainless steel headband is also built to resist bending and warping while providing a low pressure fit and the earcups are made with a closefitting design filled with liquid and foam for long lasting comfort. Adjustability for a Customized Fit : These earcups form a tight seal over the ears to effectively block harmful noise. The earcups are also able to rotate tilt and adjust from pivot points creating an ideal fit for each individual user. Prevent hearing damage in the workplace with these ergonomic earmuffs!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- TECHNA Radians SV2Z Economy Type R Class 2 Safety Vest with Zipper (SV2ZGML)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- PIG Spill Kit, Universal, White (KIT204)
- 3M Headband Ear Muffs, 27 (10093045937261)
- 3M Peltor Optime 105 Earmuffs (3M H10A)
- 3M Extreme Performance Ear Muffs (HNG184)
- 3M Folding Earmuff Black (90563H1-DC)
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (H10A)
- 3M Headband Ear Muffs, 26, Peltor Welding (10093045936400)
- 3M PELTOR Cap Mounted Ear Muffs, 23 (10093045080936)
- 3M Hearing Protection