Shop All Sandpaper Sheets
3M
Gold Sheet Roll, 2-3/4" x 45 yd, P240
Mfr # 2593
Zoro # G7525942
product price: $57.85
/ea
Sold in multiples of 10 for $578.50
$578.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Backing Material Paper
- Width 2-3/4"
- Length 45 yd.
- Grade Coarse
Product Information
- Brand 3M
- MFR # 2593
- Zoro # G7525942
- UPC # 51131025936
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Details
Item | Gold Sheet Roll |
Grit | 240 |
Backing Material | Paper |
Grade | Coarse |
Series | 216U |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Gold Sheet Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- HUTCHINS MANUFACTURING PAD MODEL 8623 PSA (HU5006)
- WEILER 4" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H. (58348)
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- 3M Floor Sanding Disc, 180 Grit, 20" dia. (29820)
- 3M Flexible Abrasive Sheet, P1000 Grade, 5.5" (34341)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 100-Grit Medium, PK 5 (9002)
- 3M Sandpaper Sheet, 220 Grit, 9"W, PK4 (SHR220-PGP-4T)
- 3M Utility Cloth Sheet 211K, 9inx11in 80 J- (7000118253)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34496)
- GATOR FINISHING 4442 9 x 11 in 150 Grit Aluminum Oxide Sandpaper 5PK (839157)
- 3M Sandpaper Sheets