Shop All Hot Melt Glue Guns
3M
Glue Gun, 120V, 500 W, 6 lb/hr
Mfr # 89395
Zoro # G6489463
product price: $1,455.99
/ea
Free Shipping & Returns
$1,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Cartridge Feed
- Voltage 120V
- Output 6 lb/hr
- Glue Stick Capacity 1 in x 3 in
- Operating Temp. 265 Degrees F
Product Information
- Brand 3M
- MFR # 89395
- Zoro # G6489463
- UPC # 00021200893957
- Country of Origin United States
- Category Hot Melt Glue Guns
Dimensions
Compatible Glue Stick Diameter | 1 in |
Details
Item | Glue Gun |
Type | With Cartridge Feed |
Voltage | 120V |
Output | 6 lb/hr |
Glue Stick Capacity | 1 in x 3 in |
Operating Temp. | 265 Degrees F |
Characteristics | Pneumatic High Volume Applicator |
For Use With | 3M Scotch-Weld PG Low Melt Adhesive Sticks |
Includes | Includes bench stand and tips 9921 and 9946. |
Watts | 500 W |
Feed | Pneumatic |
Tool Weight | 4.3 lb |
Output Rate | 6 lb/hr |
Compatible Format | Smooth Sticks |
Operation Style | Palm Lever |
Series | PG II LT with Cartridge Feed |
Wattage | 500 W |
Maximum Operating Temperature | 265 Degrees F |
Temperature Set Points | 265 Degrees F |
Power Source | Corded |
Description
Glue Gun, Operation Style Palm Lever, Compatible Format Smooth Sticks, Maximum Operating Temperature 265 Degrees F, Output Rate 6 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 4.3 lb, Series PG II LT with Cartridge Feed, Temperature Set Points 265 Degrees F, Feed Pneumatic, Compatible Glue Stick Diameter 1 in, For Use With 3M Scotch-Weld PG Low Melt Adhesive Sticks, Includes 9921 Tip, 9946 Tip, Bench Stand, Wattage 500 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- DAP Acrylic Adhesive, 4000 Subfloor Series, Amber, 28 oz, Bottle (25117)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045032)
- 3M Hot Melt Applicator, 120V, 4 lb/hr (AE GEN II)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr (TC/TC-Q GEN II)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 3.5 lb/hr (TC/TC-Q GEN II)
- ADHESIVE TECHNOLOGIES Pro 200 Standard Duty High Temperature Glue Gun (0189)
- STANLEY Stanley GR20 Trigger-Feed Hot Melt Glue Gun (GR20)
- ARROW FASTENER Cordless Glue Gun (GT30LI)
- 3M Hot Melt Glue Guns