Shop All Foil Tape
3M
Glass Foil Tape, 1 In. x 5 Yd., Silver
Mfr # 363
Zoro # G2118607
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 5 yd.
- Length 5 yd.
- Width 1"
- Performance Temp. -65 Degrees to 600 Degrees F
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 5 yd. |
Length | 5 yd. |
Width | 1" |
Tape Length | 5 yd |
Tape Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 4.6 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 3/4 in W x 76 ft L , 7 mil Thick, Black, Scotch Super 33+, 1 Pk (33+SUPER-3/4X76FT)
- DAP Wood Glue, RapidFuse Series, Yellow, 8 oz, Bottle (00155)
- 3M Masking Tape, Dark Green, 1-1/2 In x 18 Yd (8992)
- TAPECASE Film Tape, Black, 0.61" x 72 yd. (MPFT-BLACK)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M Foil Tape