Shop All Electrical Tapes
3M
Glass Cloth Tape, White, 3in x 36 yd., PK12
Mfr # 398FR
Zoro # G5811285
product price: $1,249.99
/pk 12, $104.17/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color White
- Performance Temp. -20 Degrees to 250 Degrees F
- Material Backing: Glass Cloth; Adhesive: Acrylic
- Tape Tensile Strength 130 lb/in
- Color White
Product Information
- Brand 3M
- MFR # 398FR
- Zoro # G5811285
- UPC # 00021200966736
- Country of Origin China
- Category Electrical Tapes
Dimensions
Width | 3" |
Length | 36 yd. |
Duct Tape Width | 3 in |
Diameter | 5.6094 in |
Duct Tape Length | 36 yd |
Overall Diameter | 5 5/8 in |
Metric Tape Length | 32.2 m |
Imperial Tape Width | 3 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 76.2 mm |
Description
Designed primarily for sealing aircraft cargo bay panels, 3M Glass Cloth Tape 398FR is an ideal choice for applications requiring high adhesion, an abrasion resistant backing and flame retardant properties. This tape offers a durable abrasion and puncture resistant glass cloth backing that is conformable for ease of installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- THERMWELL PRODUCTS Thermwell F4 45 ft. Mortite Caulking Cord Weather Strip; Gray (194084)
- LOCTITE Fixmaster® Rapid Rubber Repair, 400mL, Black Fixmaster(R) (432774)
- BIG STRETCH Sashco Clear Acrylic Caulk 10.5 oz (10006)
- 3M Glass Cloth Tape, White, 2in x 36 yd., PK24 (398FR)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1125)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- 3M Replacement for 3M 35-orange-1/2x20 (35-ORANGE-1/2X20 3M)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- SCOTCH SPLICE TAPE 3/4""X30' BLK (41717-BX-10)
- 3M Electrical Tapes