Shop All Masking Tapes
3M
General Use Masking Tape, 2"x60 yd.
Mfr # 201+
Zoro # G5132325
product price: $10.49
/ea
Sold in multiples of 36 for $377.64
$377.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Solvent Free Rubber; Backing: Crepe Paper
- Tensile Strength 19 lb./in.
- Thickness 4.40 mil
- Width 2"
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5132325
- UPC # 888519160121
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 2" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Solvent Free Rubber; Backing: Crepe Paper |
Tensile Strength | 19 lb./in. |
Thickness | 4.40 mil |
Item | General Use Masking Tape,2"x60 yd. |
Performance Temp. | Up to 200 Degrees F |
Tape Elongation | 0.08 |
Adhesion Strength | 25 oz/in |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesive | Rubber |
Number of Adhesive Sides | 1 |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- PERMATEX Permatex 62435 Duco Household Cement (62435)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- 3M Masking Tape, Orange, 60 yd., PK48 (2525)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 12/Case (T93530112PK)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1 1/2" x 60 yds., Tan, 24/Case (T936201)
- 3M Automotive Refinish Masking Tape, 233+ (MMM26334)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- 3M Tape, Crepe Paper, Tan, 7.2 mil Thick, PK24 (2380)
- 3M Masking Tape, Circle, 5", PK100 (201+)
- 3M Masking & Painter's Tape