Shop All Duct Tapes
3M
General Purpose Vinyl Tape 764, PK3
Mfr # 764
Zoro # G2487069
Free Shipping & Returns
$201.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 764
- Zoro # G2487069
- UPC # 048011580845
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Details
Item | General Purpose Vinyl Tape 764, ,PK3 |
Description
3M General Purpose Vinyl and Hazard Marking Tapes 764 are the cost-effective choice for a variety of safety marking and color coding applications where you dont see tough conditions or the need for long term clean removal. Conformability, instant adhesion and easy unwind make these tapes ideal for marking equipment, walls and pipes. Designed with unique stretch properties, this vinyl tape conforms to rough, irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive offers quick stick and excellent holding strength on many substrates. It also maintains its color when exposed to abrasion, wear and many solvents. Using 3M Vinyl 764 Tape is a faster, more versatile and less costly option than painting, which often requires ventilation and time-consuming prep and clean-up processes. Recommended applications include floor marking; general purpose holding and bundling; color coding; marking of parts or machines; temporary protection of parts, equipment or products from abrasion; and decorating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- SUREHOLD Plastic Surgery High Strength Liquid Glue 0.11 oz (302)
- HENRY GLUE FLOOR TILE4GL (12102)
- OATEY Purple Primer, 16 oz. (30770)
- 3M GenerlUseDuctTp2929Slver, 1.88nx, PK24 (2929)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Gray, Vinyl (1-50-3903-GREY)
- 3M Tape, Cloth Type, 50mm W x 55m L, PK24 (361)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- 3M ANTI-SLIP TAPE GRAY 2W"" (370G-R2X180)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds, White, PK36 (T965764W)
- INTERTAPE Utility Duct Tape, 10 Mil, 48Mmx54.8M (AC29)
- 3M Duct Tapes