Shop All Hard Hats
3M
Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan
Mfr # H-811SFV-UV
Zoro # G803927600
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series H-800
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Full Brim Vented Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | H-800 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Tan |
Head Protection Venting | Yes |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
Reverse Donning | Yes |
Includes | Sweatband, Uvicator |
ANSI Impact Type | 1 |
Weight | 14 oz |
CSA Type | 1 |
Application | General Purpose |
CSA Class | C |
Features | UV Indicator, Vented, Wraparound Brim |
Head Protection Brand | 3M |
Description
Full Brim Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- IRON AGE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown/Black (IA9650)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BY)
- NEVS IV Tubing Label - IV Tubing Changed 15/16" x 3" Flr Orange w/Black (NTUBE-4368)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (H-804SFV-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Orange (H-806SFV-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (H-803SFV-UV)
- 3M HARD HAT POLY WHITE (CHH-V-R-W6-SL)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue (H-803SFR-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Red (X5005VX-ANSI)
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- 3M Hard Hats