Shop All Hard Hats
This Product is Discontinued
3M
Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Pink, 20 PK (Discontinued)
Mfr # H-813V-UV
Zoro # G5015908
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series H-800
- Number of Suspension Points 4
- Color Pink
- Hard Hat ANSI Type 1
- Standards ANSI/ISEA Z89.1-2014 Type 1
Product Information
Details
Item | H Hat,Pink,4-Point Ratcht,Susp,PK20 |
Series | H-800 |
Number of Suspension Points | 4 |
Color | Pink |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014 Type 1 |
Hard Hat ANSI Class | C |
Shell Material | HDPE |
Description
H Hat,Pink,4-Point Ratcht,Susp,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.