Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red
Mfr # X5005X-ANSI
Zoro # G5779236
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series X5000
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Reflective, Non-Vented, Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | X5000 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Red |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | E |
Includes | Replaceable Brow Pad, Uvicator |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Electrical Class | E |
Graphics | None |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
Application | Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Features | Pressure Diffusion Technology, Reflective, Replaceable Brow Pad, UV Indicator; 4-point chin strap with buckle and selector |
Head Protection Brand | 3M |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 12 Men's Composite Work Shoe, Black/Gray (196311079320)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, L, PR (SDXG2-04-L)
- GATEWAY SAFETY Gateway Safety 280318171 Old Glory Camo & Clear Conqueror Safety Glasses (280318171)
- 3M Reusable Nylon Respirator Strg Bag, PK10 (FF-400-25)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (X5002X-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003X-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Black (H-810SFR-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (H-804SFV-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan (H-811SFV-UV)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2SW01A000)
- 3M Head Protection