Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class C
Mfr # 76449-NUV-H707RL
Zoro # G606397662
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 5/8 to 7 3/4
- Suspension Adjustment Type Pressure Diffusion Ratchet Suspension
- Head Protection Venting No
Product Information
Dimensions
Fits Hat Size | 6 5/8 to 7 3/4 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Pressure Diffusion Ratchet Suspension |
Color | High-Visibility Orange |
Head Protection Venting | No |
Includes | Replaceable Brow Pad |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class C |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material HDPE, Head Protection Venting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NeoPro EC, Neoprene Disposable Gloves, 6.3 mil Palm, Neoprene, Powder-Free, L, 50 PK, Green (NEC-288-L)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- PLASTICS R UNIQUE Speed Bump, End Caps, Plastic, 12", PR (12" SB END CAP-SPIKES)
- 3M Front Brim Hard Hat, Type 1, Class C (76241-NUV-H701RL)
- 3M Front Brim Hard Hat, Type 1, Class C (76447-NUV-H702RL)
- 3M Front Brim Hard Hat, Type 1, Class C (76243-NUV-H703RL)
- 3M SecureFit Safety Helmet, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Hi-Viz Green (X5014VX-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (X5005X-ANSI)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Red (X5005V-ANSI)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (N10R020000)
- 3M Hard Hats