Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class C
Mfr # 76243-NUV-H703RL
Zoro # G806382284
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6 5/8 to 7 3/4
- Suspension Adjustment Type Pressure Diffusion Ratchet Suspension
- Head Protection Venting No
Product Information
Dimensions
Fits Hat Size | 6 5/8 to 7 3/4 |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Pressure Diffusion Ratchet Suspension |
Color | Blue |
Head Protection Venting | No |
Head Protection Graphics | No Graphics |
Includes | Replaceable Brow Pad |
ANSI Classification | Type 1, Class C |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material HDPE, Head Protection Venting No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11.5M)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (2KTT1)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- 3M Front Brim Hard Hat, Type 1, Class C (76241-NUV-H701RL)
- 3M Front Brim Hard Hat, Type 1, Class C (76453-NUV-H705RL)
- 3M Front Brim Hard Hat, Type 1, Class C (76447-NUV-H702RL)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-707SFR-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class C (76449-NUV-H707RL)
- JACKSON SAFETY Hat Hard Black Western Ratchet (3007313)
- 3M Hard Hats