Shop All Monitor Privacy & Antiglare Filters
3M
Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR
Mfr # PF240W9B
Zoro # G001839842
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 20.93"
- Material Polymer Film
- Includes Attachment Strips; Slide Mounts
Product Information
- Brand 3M
- MFR # PF240W9B
- Zoro # G001839842
- UPC # 51128797181
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.93" |
Size | 24" |
Height | 11.81" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Weight | 5 lbs |
Frame Type | Frameless |
Item | Monitor Filters |
Filter Tint | Black |
Aspect Ratio | 0.672916666666667 |
Fits Device Type | Flat Panel Monitor |
Description
3M Black Privacy Filters utilize ingenious microlouver technology to deliver world-class effective privacy for laptops and monitors. Side views are "blacked out" from prying eyes while your screen remains clearly visible to straight-on views. 3M Black Privacy Filters fade to black starting at the 30-degree side angle, are reversible between a glossy side and glare-reducing matte and reduce 35% of blue light transmission.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Purple, 10 ft. (9845)
- ILC Replacement for Radio Shack Bt-446 (BT-446 RADIO SHACK)
- ILC Replacement for R&D Batteries 5368 Battery (5368 BATTERY R&D BATTERIES)
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- 3M Antiglare Frameless Filter for 19" Monitor (AG190C4B)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio (AG140W9B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- 3M Monitor Privacy & Antiglare Filters