Shop All Monitor Privacy & Antiglare Filters
3M
Frameless Blackout Privacy Filter for 15.6in Widescreen Laptop, 16:9 AR
Mfr # PF156W9B
Zoro # G601839860
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 13.56"
- Material Polymer Film
- Includes Attachment Strips; Slide Mounts
Product Information
- Brand 3M
- MFR # PF156W9B
- Zoro # G601839860
- UPC # 51128788509
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 13.56" |
Size | 15.6" |
Height | 7.62" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Weight | 0.53 lbs |
Frame Type | Frameless |
Fits Device Type | Laptop |
Aspect Ratio | 0.672916666666667 |
Filter Tint | Black |
Item | Monitor Filters |
Description
3M Black Privacy Filters utilize ingenious microlouver technology to deliver world-class effective privacy for laptops and monitors. Side views are "blacked out" from prying eyes while your screen remains clearly visible to straight-on views. 3M Black Privacy Filters fade to black starting at the 30-degree side angle, are reversible between a glossy side and glare-reducing matte and reduce 35% of blue light transmission.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Power Patrol SLA1165 (ML55-12INT310)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- ICOM Speaker Microphone, 2-3/4" L x 3" W (HM219)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M 24.0" Privacy Filter, PF240W9 (PF240W9B)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio (AG140W9B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M Monitor Privacy & Antiglare Filters