Shop All Respirator Accessories
3M
Frame Kit 6899/37007(AAD), PK5
Mfr # 6899
Zoro # G8893768
product price: $177.99
/pk 5, $35.60/ea
Free Shipping & Returns
$177.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 6000 Series
- Material Plastic Resin
- Series 6000
- Type Reusable Respirator Assembly Kit
Product Information
- Brand 3M
- MFR # 6899
- Zoro # G8893768
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Frame Kit |
Color | Black |
For Use With | 6000 Series |
Material | Plastic Resin |
Series | 6000 |
Type | Reusable Respirator Assembly Kit |
Typical Application | Assembly & Mechanical, Cleaning, Facility Maintenance, Painting |
Description
Frame Kit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet, White, Nylon, PK100 (29JW43)
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 56 (CEC2NV LN 56)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- 3M Fit Testing Solution, Bitrex, 55mL (FT-32)
- 3M Inhalation Valve, PK50 (7282)
- 3M Band Clamp 7914, PK5 (7914)
- 3M Cap Suspension H-213-2/37117(AAD), 1/pk (H-213-2)
- 3M Filter Holder, 2 PK (603)
- 3M Lens Covers, PK25 (7899-25)
- HONEYWELL NORTH Smoke Generators, Irritant Smoke, PK10 (770046)
- 3M Masks & Respiratory Protection