Shop All Wire Terminals
3M
12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25
Mfr # BFV10-10Q
Zoro # G5186937
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #10
- Insulation Color Yellow
- Terminal Connection Crimp
Product Information
- Brand 3M
- MFR # BFV10-10Q
- Zoro # G5186937
- UPC # 00051128599877
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 1.03 in |
Tongue Width - Wire Connector | 0.32 in |
Tongue Width | 0.32 in |
Maximum Conductor Size | 10 AWG |
Connection Width | 0.19 in |
Minimum Conductor Size | 12 AWG |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Terminal Connection | Crimp |
Max. Temp. | 221 Degrees F |
Seam | Butted |
Terminal Type | Block |
Max. Voltage | 600 V |
Connection Material | Copper |
Standards | CSA Certified, UL Listed |
Connection Type | Crimp |
Item | Fork Terminal |
Maximum Voltage | 600 V |
Maximum Operating Temperature (Celsius) | 105°C |
Seam Style | Butted |
Description
Fork Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size #10, Seam Style Butted, Standards CSA Certified, UL Listed, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 12 AWG, Overall Length 1.03 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 6" x 4" x 1' (6-Pack) (G6X4LG6)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV14-8Q)
- 3M 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK500 (M10-38R/SK)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000 (MV18-8R/LK)
- 3M Scotchlok 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU14-6FBX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK500 (MV10-6FBK)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- 3M Wire Connectors & Disconnects