Shop All Arm, Back, and Foot Rests
3M
Foot Rest for Standing Desks, 19.98 x 4.2 x 19.97, Black
Mfr # FR200B
Zoro # G105674493
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 19.98"
- Height 4.2"
- Features Slip-Resistant
- Fabric Weight 4.09 lbs
Product Information
- Brand 3M
- MFR # FR200B
- Zoro # G105674493
- UPC # 638060853269
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 19.98" |
Height | 4.2" |
Depth | 11.97" |
Adjustable Height | 2-Position: Rocking and Stationary |
Details
Item | Footrests |
Color | Black |
Features | Slip-Resistant |
Fabric Weight | 4.09 lbs |
Description
Footrest helps to reduce fatigue by encouraging the movement of your feet and legs while sitting or standing. Designed for use with height-adjustable desks, it features two different positions: rocking to move your feet back and forth while sitting and stationary to place both feet on while sitting, or one foot at a time while standing. A built in toe-lift and carrying strap make it easy to change positions of the footrest or to move it around. Strap can also be used to hang footrest when not in use. Surfaces on both positions include 3M Safety-Walk Slip-Resistant Surface to keep your feet and the footrest securely in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LIGHTED BROWN TWIG WW (BOTWIG50WWA)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- AIDATA Massaging Footrest, Acupressure Bumps / 5 Height Adjustments (FR008)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- HON T-Arms for ComforTask Series Swivel Task Chairs, Black, 2/Pack (H5991)
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray (FR006)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- 3M Arm, Back, and Foot Rests