Shop All Foil Tape
3M
Foil Tape with Liner, 3In. x 5 Yd., Silver
Mfr # 433L
Zoro # G5662833
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 3"
- Performance Temp. -65 Degrees to 600 Degrees F
Product Information
Dimensions
Duct Tape Width | 3" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 3" |
Tape Length | 5 yd |
Tape Width | 3 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 76 mm |
Imperial Tape Width | 3 in |
Metric Tape Length | 4.5 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 433L, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP270 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (270)
- WORLDWIDE SOURCING Plumbers Tape 1/2X300 (PMB-445)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Clear, Silicone Elastomer Base (4045036)
- NMC Fluorescent Barrier Tape (FBT1)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape