Shop All Foil Tape
3M
Foil Tape, Silver, Aluminum, 60 yd. L, PK36
Mfr # 425
Zoro # G5481080
product price: $1,500.99
/pk 36, $41.69/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Silver
- Duct Tape Width 1"
- Length 60 yd.
- Duct Tape Length 60 yd.
- Performance Temp. -65 Degrees to 450 Degrees F
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 60 yd. |
Duct Tape Length | 60 yd. |
Width | 1" |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Tape Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 25.4 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 425, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 60 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- DEVCON Contact Cement, 5-Minute Epoxy Series, Clear, 3 oz, Bottle, 1:1 Mix Ratio (14270)
- TAPE IT Blue PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-BLUE)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- 3M Glass Foil Tape, 3/4 In. x 5 Yd., Silver (363)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- ONLINEMETALS 0.002" Stainless Tape 304-Annealed (20821)
- 3M Foil Tape