Shop All Foil Tape
3M
Foil Tape, Silver, 0.313" x 18 yd.
Mfr # 1170
Zoro # G5824710
product price: $31.19
/ea
Sold in multiples of 12 for $374.28
$374.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.313"
- Duct Tape Length 18 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 20 lb./in.
- Duct Tape Thickness 3.2 mil
Product Information
Dimensions
Duct Tape Width | 0.313" |
Duct Tape Length | 18 yd. |
Details
Item | Foil Tape,Silver,0.313" x 18 yd. |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 20 lb./in. |
Duct Tape Thickness | 3.2 mil |
Material | Aluminum Foil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Number of Adhesive Sides | 1 |
Description
Accessories used with 3M Dynatel Locators.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Electrical Black .75X22 Plan, Pk100 (5517)
- EZ WELD Cement, 32 Oz, Amber, PVC, CPVC, ABS (20804)
- INTERTAPE 1.88" x 60 Yds Red Jobsite General Purpose Duct Tape Colored (20CRD2)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape