Shop All Foil Tape
3M
Foil Tape, Copper, 0.125" x 6 yd.
Mfr # 1125
Zoro # G5828691
Sold in multiples of 110 for $357.50
$357.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/8"
- Duct Tape Length 6 yd.
- Performance Temp. Up to 300 Degrees F
- Tensile Strength 25 lb./in.
- Material Copper
Product Information
Dimensions
Duct Tape Width | 1/8" |
Duct Tape Length | 6 yd. |
Details
Item | Foil Tape,Copper,0.125" x 6 yd. |
Performance Temp. | Up to 300 Degrees F |
Tensile Strength | 25 lb./in. |
Material | Copper |
Duct Tape Thickness | 3.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape,Copper,0.125 In. x 6 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- BLACK SWAN All Purpose Pipe Dope 1/2 pt. (02040)
- CABOT 10 lb CAB-O-SIL M5, White, Silica Base (1-52BG)
- FRANKLIN TB METAL ROOF SEALANT 10.1 OZ WHITE (61001)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M Foil Tape