Shop All Foil Tape
3M
Foil Tape, 6 In. x 5 Yd., Shiny Silver
Mfr # 438
Zoro # G4288347
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 6"
- Performance Temp. -65 Degrees to 300 Degrees F
Product Information
Dimensions
Duct Tape Width | 6" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 6" |
Tape Width | 6 in |
Tape Length | 5 yd |
Metric Tape Width | 152 mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.5 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 438, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, Bottle (13250)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- 3M Cloth Tape, 1 x 5 yd, 6.8 mil, Light Brown (5153)
- PC PRODUCTS Off-White Epoxy, 4 oz. Stick (045589)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape, Silver, 6"x60 yd. (427)
- 3M Damping Foil Tape, 2 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- INTERTAPE FoilScrim Insulation Tape, 50 yd L, 295 in W, Polymer Backing (FSK3-HC)
- 3M Foil Tape