Shop All Foil Tape
3M
Foil Tape, 6 In. x 5 Yd., Shiny Silver
Mfr # 431
Zoro # G2118640
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Duct Tape Length 5 yd.
- Length 5 yd.
- Width 6"
- Performance Temp. -65 Degrees to 300 Degrees F
Product Information
Dimensions
Duct Tape Width | 6" |
Duct Tape Length | 5 yd. |
Length | 5 yd. |
Width | 6" |
Tape Length | 5 yd |
Tape Width | 6 in |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 152 mm |
Imperial Tape Width | 6 in |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 431, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Utility Aluminum Foil Tape, Liner, 1.5 M (ALF150L)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC11375-0.75" X 36YD)
- SHURTAPE Duct Tape, 48mm x 55m, 6 mil, Silver (PC 006 SIL-48mm x 55m-24 rls/cs)
- LOCTITE Pipe Thread Sealant 0.3 fl oz, Bottle, 554, Red, Liquid (231643)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- TAPECASE Foil Tape, 1 In. x 3 Yd., Stainless Steel (15D569)
- 3M Foil Tape