Shop All Electrical Tapes
3M
Foil Tape, 3/4 In. x 6 Yd., Copper
Mfr # 1194
Zoro # G4251073
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 3/4 in
- Tape Length 6 yd
- Performance Temp. Up to 149 Degrees F
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1194
- Zoro # G4251073
- UPC # 888519012017
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 6 yd |
Width | 3/4" |
Length | 6 yd. |
Duct Tape Width | 3/4" |
Duct Tape Length | 6 yd. |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Metric Tape Width | 19.1 mm |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1194, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 150 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 2 mL Tube (14002)
- BERTECH Conductive Grid Tape, 1.9 Mil Thick, 3/4 In. Wide x 36 Yards Long, Brown (WCGT-3/4)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- 3M Electrical Tape, Super 88 Premium Vinyl Electrical Tape, 2"X36Yd (54007-10356)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Replacement for 3M 35-brown-3/4x66ft (35-BROWN-3/4X66FT 3M)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- LEAKSEAL Self-Fusing Tape, Silicone, 1" W, Clear (275796)
- 3M Electrical Tapes