Shop All Electrical Tapes
3M
Foil Tape, 3/4 In. x 6 Yd., Copper
Mfr # 1181
Zoro # G4287412
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 3/4 in
- Tape Length 16.5 Inch
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G4287412
- UPC # 888519011713
- Country of Origin New Zealand
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 16.5 Inch |
Width | 6.9 cm |
Length | 6 yd. |
Duct Tape Length | 6 yd. |
Duct Tape Width | 3/4" |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 5.5 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Premasking Tape, 24"x100 yd. (SCPM-44X 585)
- HARPSTER OF PHILIPSBURG White Tarp Repair Tape - 2" x 35' (Tape - White)
- USG USG Durabond 381110120 Joint Compound, Powder, 25 lb Bag (381110120)
- NASHUA Foil Tape, 1 7/8 in W x 50 1/4 yd L, 5 mil Thick, Silver, 322, 1 Pk (322)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Safety Stripe Tape 767DC, Red/W, PK12 (767)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Yellow (165YL4A)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1245-1/2"X18YD)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' GREEN (3M10851)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Electrical Tapes