Shop All Foil Tape
3M
Foil Tape, 3 In. x 5 Yd., Shiny Silver
Mfr # 431
Zoro # G4315875
original price:
$34.35
10% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 3"
- Performance Temp. -65 Degrees to 300 Degrees F
Product Information
Dimensions
Duct Tape Width | 3" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 3" |
Tape Width | 3 in |
Tape Length | 5 yd |
Imperial Tape Length | 5 yd |
Metric Tape Width | 76 mm |
Imperial Tape Width | 3 in |
Metric Tape Length | 4.5 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 431, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG Food Grade Caulk, Cartridge, Black, Silicone Base (M90-1016)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT5S-OF)
- DAP HVAC Sealant, 10.3 oz, Aluminum (08012)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- 3M Foil Tape, 1/2 In. x 5 Yd., Dark Silver (421)
- 3M Damping Foil Tape, 2 In. x 5 Yd., Silver (2552)
- 3M Foil Tape with Liner, 6In. x 5 Yd., Silver (433L)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- ONLINEMETALS 0.002" Stainless Tape 304-Annealed (20821)
- 3M Foil Tape