Shop All Electrical Tapes
3M
Foil Tape, 1/2In, 4 mil, Shiny Silver, PK250
Mfr # 1120
Zoro # G5754235
product price: $26.95
/pk 250, $0.11/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1/2 in
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tape Tensile Strength 16 lb/in
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G5754235
- UPC # 888519082232
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1/2 in |
Tape Core Diameter | 1/2 in |
Diameter | 1/2" |
Duct Tape Width | 1/2" |
Imperial Tape Shape Diameter | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Duct Tape, 2 In x 9 yd, 13 mil, Camouflage (6010902)
- 3M Duct Tape, Yllw, 50 yd. L x 3/4in. W (3903)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 572, Off-White, Paste (231115)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (62, 1 in x 36 yd)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1181 1X18)
- 3M Electrical Tape, Scotch Electrical Tape, # 35 (10828-Ba-10), White (54007-10828)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Red (ETAPE-75-RD-1)
- 3M Electrical Tapes