Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 6 Yd., Copper
Mfr # 1194
Zoro # G4287421
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1/2 in
- Tape Length 6 yd
- Performance Temp. Up to 149 Degrees F
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1194
- Zoro # G4287421
- UPC # 888519011997
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 6 yd |
Width | 1/2" |
Length | 6 yd. |
Duct Tape Width | 1/2" |
Duct Tape Length | 6 yd. |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1/2 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1194, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 150 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun Mini Detail (H-195)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- LORD FUSOR Lord Fusor 109B Metal Bonding Adhesive Medium-Set; 1.7 Oz. (FUS-109B)
- LOCTITE Rtv 5699 Grey High Performance Silicone, 491982 (491982)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Electrical Tape, 7 mil, 3/4" x 108 ft., PK48 (2510-3/4x36YD)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil Thick, Violet, 1 Pack (11271)
- GARDNER BENDER Liquid Electrical Tape, Black (LTB-400)
- 3M Electrical Tapes