Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 18 Yd., Copper, PK18
Mfr # 1181
Zoro # G5606307
product price: $676.99
/pk 18, $37.61/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1/2 in
- Tape Length 18 yd
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G5606307
- UPC # 00054007275510
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 18 yd |
Width | 1/2" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Duct Tape Length | 18 yd. |
Duct Tape Width | 1/2" |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 54 ft |
Metric Tape Length | 16.5 m |
Metric Tape Width | 12.7 mm |
Description
3M EMI Copper Foil Shielding Tape 1181 is a flame-retardant, pressure-sensitive tape on a removable liner ideal for static charge draining, seaming shielded rooms, cable wrapping and surface contact to non-solderable materials. This tape is 2.6-mil (0.066 mm) thick with a 1.4-mil (0.036 mm) flat copper foil backing. It offers good resistance to heat and oxidation. The non-corrosive adhesive is ready to use, with no moisture, heat or solvents needed for application. Removable lining and copper backing help make this tape easily die-cut and soldered. It is UL recognized (UL510A Standard, Category OARC2, File No. E17385). For more details on regulatory compliance, visit www.3m.com/regs. 3M EMI Copper Foil Shielding Tape 1181 combines great shielding and conductive properties while also being easy to use and versatile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flatback Tape, Brown, 72mm x 55m, PK12 (2515)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- 3M Masking Tape, Green, 2"x60 yd. (401+)
- 3M Crepe Paper Tape, 12"x60 yd. (201+)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Blue, 1 Pack (10836)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Cloth Tape, 1/2 x 72 yd, 7 mil, Black, PK72 (11-1/2"X72YDS)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- 3M Electrical Tapes