Shop All Foil Tape
3M
Foil Tape, 1/2 In., Shiny Silver, PK100
Mfr # 425
Zoro # G4251764
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Performance Temp. -65 Degrees to 300 Degrees F
- Width 1/2"
- Tape Thickness 0.05 mm
- Material Aluminum
Product Information
Dimensions
Duct Tape Width | 1/2" |
Width | 1/2" |
Diameter | 1/2" |
Tape Core Diameter | 1/2 in |
Tape Width | 1/2 in |
Description
Shielding Foil Tape, Maximum Tape Performance Temperature 300 Degrees F, Temperature Range Up to 300 Degrees F, Series 425, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum, Standards ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, F.A.R. 25.853(a), L-T-80B, SAE-AMS-T-23397, UL 723, UL 746C, Tape Color Silver, Tape Thickness 0.05 mm, Tape Shape Circle, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK (PT22)
- J-B WELD Putty Epoxy Tankweld 1Oz (8217)
- DICOR CORP DICOR CORP 551LSD1 10.3 Oz. Non-Sag Lap Sealant; Dove - Bright White (D6J-551LSD1)
- TITEBOND Sealant, 10.3 oz, Cartridge, Black, Asphalt Base (3211)
- 3M Lead Foil Tape 421, 1"x36yd., Dark Silver (70006387263)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Glass Foil Tape, 3/4 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape