Shop All Foil Tape
3M
Foil Tape, 1 In. x 5 Yd., Dark Silver
Mfr # 420
Zoro # G4287482
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 1"
- Performance Temp. -60 Degrees to 225 Degrees F
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1" |
Tape Width | 1 in |
Tape Length | 5 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 420, Common Industry Assembly & Manufacturing, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 225 Degrees F, Product Form Continuous Roll, Series 420, Tape Adhesive Material Rubber, Tape Backing Material Lead, Tape Sub-Type Lead Foil Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 12 mil, Tan (15D351)
- ECLECTIC PRODUCTS Famowood Net Wt 24 Oz White Pine Solvent Free Wood Filler (40022148)
- PLATINUM PATCH Patch Filler & Repair, 16 oz, Tub, White (7079818741)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds, White, PK36 (T965764W)
- 3M Glass Foil Tape, 1 in x 36yd, Silver, PK36 (363)
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M Foil Tape