Shop All Electrical Tapes
3M
Foil Tape, 1 In. x 36 Yd., Copper, PK12
Mfr # 1194
Zoro # G5575805
product price: $827.99
/pk 12, $69.00/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1 in
- Tape Length 36 yd
- Performance Temp. Up to 149 Degrees F
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1194
- Zoro # G5575805
- UPC # 00051138498535
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Width | 1" |
Length | 36 yd. |
Tape Core Diameter | 3 in |
Duct Tape Width | 1" |
Duct Tape Length | 18 yd. |
Imperial Tape Width | 1 in |
Metric Tape Length | 33 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 108 ft |
Description
3M Copper Foil EMI Shielding Tape 1194 is a 2.6 mil thick acrylic adhesive shielding tape. This flame retardant tape is suitable for applications that require grounding, EMI shielding and economical, electrical bonding. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 29oz Adhesive Gun Kit (DCE570D1)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- SPRAYWAY Fast Tack 87 General Purpose Mist Adhesive, 20oz, 12PK (SW087)
- GORILLA GLUE Spray Adhesive, Super Glue Precise Gel Series, White, 20 oz, Aerosol Can (6802501)
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- 3M Vinyl Tape 471, Red, 4"x36 yd, 5, PK8 (471)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1194)
- 3M Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36 (28-1"X72YD)
- NASHUA Self-Fusing Tape, White, 23 mil Thick (Stretch & Seal)
- 3M Electrical Tapes