Shop All Electrical Tapes
3M
Foil Tape, 1 In. x 18 Yd., Copper, PK9
Mfr # 1181 1X18
Zoro # G8704832
product price: $663.99
/pk 9, $73.78/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1 in
- Tape Length 18 yd
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
Product Information
- Brand 3M
- MFR # 1181 1X18
- Zoro # G8704832
- UPC # 00054007274681
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 18 yd |
Width | 1" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Duct Tape Length | 18 yd. |
Duct Tape Width | 1" |
Imperial Tape Width | 1 in |
Metric Tape Length | 16.5 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 54 ft |
Description
3M EMI Copper Foil Shielding Tape 1181 is designed for electronics industry applications where safe, electrical contact and shielding are needed. Tape 1181 promotes static charge draining and is ideal for cable wrapping and sealing shielded rooms. Easily join non-solderable materials with this 1-inch-thick, flame-retardant, non-corrosive copper tape. Create customized, die-cut shapes for many electrical and test laboratory uses. Pressure-sensitive adhesive, a removable liner and foil backing give you easy-to-handle, one-step, instant use without moisture, solvents, heat, or other manners of preparation. Tape 1181 is flame-retardant, UL certified, and RoHS compliant for safety during its long, 5-year shelf life from the date of manufacture. Customize dimensions from standard 18-yard length to fit every grounding and EMI/RFI shielding project. 3M EMI Copper Foil Shielding Tape 1181 makes customizing a wide range of electrical applications safe, easy, reliable and exact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- FLEX SEAL High Performance Super Glue, Gel, Clear, 6 g Tube (SGGEL2X3)
- 3M Hot Glue Sticks, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- MINWAX Wood Color Fill Stick Pencil #2 for Natural & Bleached (110026666)
- 3M Vinyl Tape, Red, 3"x36 yd, 5.2 mil, PK12 (471 181)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- 3M Electrical Tape YELLOW (530-YE)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- VULCAN Tape Electrical 30Ft Ul (W501D)
- 3M Electrical Tapes