Shop All Foil Tape
3M
Foil Tape, 1-7/8 in. x 50 yd., Silver
Mfr # 3381
Zoro # G6218782
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-7/8"
- Length 50 yd.
- Duct Tape Length 50 yd.
- Performance Temp. -30 Degrees to 260 Degrees F
- Width 1-7/8"
Product Information
Dimensions
Duct Tape Width | 1-7/8" |
Length | 50 yd. |
Duct Tape Length | 50 yd. |
Width | 1-7/8" |
Tape Length | 50 yd |
Tape Width | 1 7/8 in |
Diameter | 5-1/2" |
Tape Core Diameter | 5 1/2 in |
Metric Tape Length | 45.7 m |
Metric Tape Width | 48 mm |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 50 yd |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3381, Common Industry Assembly & Manufacturing, Environment Indoor and Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 50 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3381, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M GenerlUseDuctTp2929Slver, 1.88nx, PK24 (2929)
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- DOW Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base (2455846)
- 3M Foil Tape, Silver, 0.25"x5 yd. (431)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape