Shop All Striping & Marking Applicators
3M
Floor Tape Applicator, Red, Max. Tape W 4"
Mfr # M-1
Zoro # G8490916
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tubular Steel
- Overall Length 11 in
- For Use With 2 to 4 in Wide Rolls
- Color Red
- Max. Tape Width 4 in
Product Information
- Brand 3M
- MFR # M-1
- Zoro # G8490916
- UPC # 051115808869
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 11 in |
Max. Tape Width | 4 in |
Wheel Size | 3 in |
Core Size | 3 in |
Overall Height | 39 in |
Width | 4" |
Minimum Tape Core Diameter | 3 in |
Maximum Tape Roll Diameter | 3 in |
Maximum Tape Width | 4 in |
Overall Width | 10 in |
Maximum Tape Core Size | 3 in |
Minimum Tape Core Size | 3 in |
Details
Item | Lane Marking Applicator |
Material | Tubular Steel |
For Use With | 2 to 4 in Wide Rolls |
Color | Red |
Construction | Tubular Steel |
Handle Grips | Plastic |
Number of Wheels | 2 |
Grip Material | Plastic |
Primary Material | Steel |
Description
Floor Tape Applicator, Minimum Tape Core Size 3 in, Maximum Tape Core Size 3 in, Maximum Tape Width 4 in, Number of Wheels 2, Overall Height 39 in, Overall Length 11 in, Overall Width 10 in, Wheel Size 3 in, Primary Material Steel, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1G Rich Tone Fast Dry Stain Espresso (62301)
- INSL-X PRODUCTS Insl-x Products WR 1010 White Waterborne Pool Paint - 1 Gallon (90548136811)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Fluorescent Orange, Water -Based (K00831408)
- DEVILBISS HVLP Spray Gun, Gravity (EXL-620G-18)
- NEWSTRIPE Field Layout System, Proline 50 pcs. (10002717)
- RUST-OLEUM Marking Wand, Rolling, For Marking Paint or Marking Chalk, 34 in Overall Lg, Steel/Plastic (2393000)
- TITAN Roller Kit, with LX-40 Spray Gun, 46 in. L (0290005)
- RUST-OLEUM Striping Wand, 3 ft., Plastic (2388000)
- GRACO Airless Line Striper, 5 gal. (248942)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- KRYLON Wheeled Marking Wand For Marking Paint and Chalk, Steel/Plastic, 34 in Length (K07096)
- 3M Striping & Marking Applicators