Shop All Pre-Measured Chemicals
3M
Floor Stipper, 1.9L Jug
Mfr # 22A
Zoro # G0089750
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.05625
- Primary Chemical None
- RTU Yield per Container 11 gal.
- Cleaner Form Liquid
Product Information
- Brand 3M
- MFR # 22A
- Zoro # G0089750
- UPC # 50051125858330
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 0.5 gal |
Size | 1.9L |
Container Size | 0.5 gal |
Description
Floor Stipper LO, Label Number 22A, Label Color Coding Green, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Jug, Fits Dispenser Series Flow Control, pH Level 11.6, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:20, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Unscented, Standards CFR 1910.1200, EPA Registered, OSHA, Surfaces for Use On Vinyl
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 20" Fiberglass Floor Squeegee (71503/29363)
- SPILLTECH Absorbent Roll, 49 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (WRSF150H)
- KIMBERLY-CLARK Kimberly-Clark KCC 09765 Windows Roll Towel Dispenser (KCC 09765)
- JACKS Oval Tack Sponge (10316)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- 3M Cleaner and Disinfectant, Bottle, Fresh (41H)
- 3M Peroxide Cleaner, 2L Bottle (34L)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- 3M Sanitizer, 1.9L Jug (16A)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- 3M Glass Cleaner, 1.9L Jug (1A)
- 3M Pre-Measured Chemicals & Dispensers