Shop All Sandpaper Sheets
3M
Floor Sanding Disc, 180 Grit, 20" dia.
Mfr # 29820
Zoro # G708662910
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Mesh
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Overall Diameter 20 in
Product Information
- Brand 3M
- MFR # 29820
- Zoro # G708662910
- UPC # 00048011298207
- Country of Origin Japan
- Category Sandpaper Sheets
Dimensions
Overall Diameter | 20 in |
Details
Item | Floor Sanding Disc |
Grit | 180 |
Backing Material | Mesh |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Product Type | Floor Sanding Disc |
Coating Coverage | Open |
Description
Faster SandingSheets 27060PGP-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- CGW ABRASIVES Grinding Whl, 14x1-1/4x5, T1, 94A54-K-V18 (35204)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69485)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- 3M SNDSHEET 11X9"" 100G 20PK (27100TRI-20)
- 3M Sanding Sheet, 11x9 In, 180 G, AlO, PK250 (88590NA)
- 3M Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10 (5923-18-CC)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- 3M 3M 36227 Stikit Blue Sandpaper Sheetroll - 500 Grade, 2 3/4"x45yd (7100098216)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- NORTON CO 07660702707 80 Grit Corner Cat & Mouse Sander Sheet, 6PK (537134)
- 3M Sandpaper Sheets