Shop All Sandpaper Sheets
3M
Floor Sanding Disc, 150 Grit, 17" dia.
Mfr # 29838
Zoro # G408662906
Sold in multiples of 12 for $95.40
$95.40
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Mesh
- Abrasive Type Coated
- Overall Diameter 17 in
- Abrasive Material Silicon Carbide
Product Information
- Brand 3M
- MFR # 29838
- Zoro # G408662906
- UPC # 00048011298382
- Country of Origin Japan
- Category Sandpaper Sheets
Dimensions
Overall Diameter | 17 in |
Details
Item | Floor Sanding Disc |
Grit | 150 |
Backing Material | Mesh |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Faster SandingSheets 26120PGP-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63174)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4-20 Shank, 80G (12138)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5 (66252939823)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 100-Grit (20908-100)
- 3M File Sheets, 2-3/4"x 16-1/2", 36 Grit, PK50 (32232)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- 3M Wetordry Sndpr, 32044,2000grit, 9", PK100 (32044)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- 3M Unigrit Finishing Paper 1000 Grade (S1025)
- 3M Flexible Hookit Sheet, 34339, P600gr, 5, PK5 (34339)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 120, PK25 (21-104-P120)
- 3M Sandpaper Sheets