Shop All Abrasive Pads & Sponges
3M
Floor Sanding Disc, 120 Grit, 16" dia.
Mfr # 29844
Zoro # G508657352
product price: $8.49
/ea
Sold in multiples of 12 for $101.88
$101.88
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 120
- Backing Material Mesh
- Overall Diameter 16 in
Product Information
- Brand 3M
- MFR # 29844
- Zoro # G508657352
- UPC # 00048011298443
- Country of Origin Japan
- Category Abrasive Pads & Sponges
Dimensions
Overall Diameter | 16 in |
Details
Item | Floor Sanding Disc |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 120 |
Backing Material | Mesh |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
General Purpose Sanding Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel Adapter 1/4 x 8 In. Q-48 (08834137005)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- ZORO SELECT End Brush, Crimped, 1-1/2" dia., 20000 rpm (66252839108)
- DEWALT 4" x 5/8" 60 Grit Zirconia T29 Flap Disc (DWA8202)
- 3M Pro Dust Sand Sponge 60G (2500TRI-60C-CH)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (909NA-3P-CC)
- 3M Disc Pad Holder 915, 5inx1/8inx3/8 in M14-2.0 Internal, 1/pk (05681)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2502TRI-120-CH)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Medium (CP-041)
- 3M Fibre Disc Backup Pad, 05637, 5"x7/8", PK10 (05637)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Medium (120-150 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105607)
- 3M Abrasive Pads & Sponges