Shop All Entrance Mats
3M
Floor Mat, Black 1-1/2" Thick
Mfr # 16202
Zoro # G4675023
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Thickness 1-1/2"
Product Information
- Brand 3M
- MFR # 16202
- Zoro # G4675023
- UPC # 50048011162022
- Country of Origin United States
- Category Entrance Mats
Details
Item | Floor Mat |
Color | Black |
Thickness | 1-1/2" |
Description
Floor Mats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, M (3882M)
- GLOWSHIELD Class 1, Hi-Viz Green Mesh Safety Vest, One-Size-Fits All (SV701FG)
- AZAR DISPLAYS 11"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122022)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-604 (FS-17-604)
- 3M Entrance Mat, Gray, 3 ft. W x 5 ft. L (6050)
- 3M Mat Fiberglass 9Sq Ft (20129)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- PIG Adh-Backed Grippy Mat, Mocha, 6 ft L, PK2 (GRP72903-MC)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Gray Polypropylene Mat (03-193)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 4' x 6' Charcoal (0103319024X6)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- 3M Floor Mats