Shop All Marking and Warning Tapes
3M
Floor Marking Tape, Roll
Mfr # 5700
Zoro # G1854679
original price:
$72.95
new price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape Continuous Roll
- Material vinyl
- Tape Format Continuous Roll
- Thickness 4.1 mil
- Roll Length 108 ft
Product Information
- Brand 3M
- MFR # 5700
- Zoro # G1854679
- UPC # 076308979348
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Width | 2 in |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 108 ft, 5.4 mil, Vinyl, 3M(TM), Scotch(R), Series 5700, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X4CHV)
- HONEYWELL NORTH Combination Gas and Vapor Cartridges, 2PK (7582P100L)
- 3M Floor Marking Tape, Red, 36 yd, PK6 (971)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- 3M 2" White Marking Tape 108ft.L (471)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Yellow (471 IW YLW)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- SUPERIOR MARK Floor Marking Kit, Fire Extinguisher Kit , Vinyl (IN-40-941-V)
- 3M Marking and Warning Tapes