Shop All Marking and Warning Tapes
3M
Floor Marking Tape, 1In W, 108 ft. L, Red
Mfr # 471
Zoro # G4309015
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5.2 mil
- Performance Temp. 40 Degrees to 170 Degrees F
- Width 1 in
- Die Cut Shape Continuous Roll
- Glow-in-the-Dark No
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4309015
- UPC # 00005111568821
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Diameter | 4 3/8 in |
Roll Length | 108 ft |
Imperial Tape Width | 1 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 1 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY I Pro-Rider Glasses With Smoke Lens- Set of 12 (I PRO SM)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK5 (43055)
- TESTO 316I Gas Leak Detector With Flexible Probe (0560 3161)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- 3M Marking Tape, 2In W, 108 ft. L, Green (471)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Floor Marking Tape, Red, 36 yd, PK6 (971)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Blue (471)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- 3M Marking and Warning Tapes