Shop All Floor Cleaners and Maintainers
3M
Floor Cleaner, 1 gal., Clear, Green
Mfr # 14185
Zoro # G2918806
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Color Green
- Fragrance Fresh
- Container Type Jug
- Recommended Dilution 0.130555556
Product Information
- Brand 3M
- MFR # 14185
- Zoro # G2918806
- UPC # 50048011141850
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Cleaner |
Color | Green |
Fragrance | Fresh |
Container Type | Jug |
Recommended Dilution | 0.130555556 |
Flash Point | 160 Degrees F |
Standards | OSHA, HMIS, NFPA, 29 CFR 1910.1200 |
VOC Content | 13% |
Primary Chemical | Alcohol |
Cleaner Form | Liquid |
Biodegradable | No |
Maximum RTU Yield per Container | 129 gal |
Low Foaming | Yes |
pH Level | 11 |
Minimum Drying Time | 5 min |
pH Value | Alkaline |
Nonflammable | No |
For Floor Type | Concrete, Marble, Terrazzo, Vinyl |
Maximum Drying Time | 15 min |
Properties | Low Foam |
Rinse Required | Yes |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Marble, Terrazzo, Vinyl, Maximum Drying Time 15 min, Minimum Drying Time 5 min, pH Level 11, pH Value Alkaline, Properties Low Foam, Concentrated, Recommended Dilution 1:128, Standards NFPA, OSHA, Color Green, Flash Point 160 Degrees F, Fragrance Fresh, Maximum RTU Yield per Container 129 gal, VOC Content 13 Percent, Primary Chemical Alcohol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORPRO Long Arm Grabber Tool (10200)
- BEER CLEAN General Purpose Cleaners, 4 lb. Jar, Odorless, 2 PK (990201)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 11 in x 8.8 in Sheets, White (27385)
- CARLISLE FOODSERVICE Wide Lt Lobby Broom, Flgd w/Thrd Hdl, PK12 (3686314)
- 3M Neutral Floor Cleaner, Conc., 2.5 gal. (59865)
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- 3M Floor Enhancer Concentrate, 2L, Bottle (35H)
- 3M Daily Floor Enhancer, 32 oz, Bottle, PK6 (84682)
- HOLLOWAY HOUSE Quick Shine Gloss Floor Finish Liquid 27 oz (77777-5)
- LUNDMARK Flr Wax Allwx32Oz Lndmrk (3201F32-6)
- OIL-DRI EcoSweep Sanded Sweeping Compound, 50 lb. (L91050ES)
- 3M Floor Cleaners and Maintainers