Shop All Duct Tapes
3M
Flexible Duct Tape, Silver, 1-7/8in x120yd
Mfr # 3350
Zoro # G6228126
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Metallic
- Duct Tape Width 1.875 in
- Duct Tape Length 120 yd
- Performance Temp. -30 Degrees to 230 Degrees F
- Material Silver Polypropylene Film
Product Information
- Brand 3M
- MFR # 3350
- Zoro # G6228126
- UPC # 00051111078174
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.875 in |
Duct Tape Length | 120 yd |
Diameter | 5.3125 in |
Metric Tape Length | 109 m |
Imperial Tape Width | 1 7/8 in |
Imperial Tape Length | 120 yd |
Metric Tape Width | 47.6 mm |
Description
3M Metallized Flexible Duct Tape 3350 is a 3.1 mil thick silver polypropylene tape with an aggressive acrylic adhesive used for sealing flexible ducts and connector systems. This tape meets the requirements of UL181B-FX and is used by commercial contractors in the residential and commercial construction industry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP White Plaster of Paris 4 lb (7079810308)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- WELLER 10CC Syringe W/Lok/No153 Tip, A10LL (A10LL)
- E-Z PATCH E-Z Patch EZP-1263 3 lbs Turquoise Plaster (EZP-1263)
- 3M Vinyl Tape, 5.2 Mil, 1/2"x36 yds., Red, PK3 (T9634713PKR)
- 3M Duct Tape, 10.7 Mil, 2"x60 yds, Silver, PK3 (T98769693PK)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds., Red, PK6 (T965764R6PK)
- 3M 48Mmx50M Scotch Basic Duct Tape (1055)
- 3M General Purpose Vinyl Tape 764 (764)
- 3M Duct Tape, Wht, 50 yd. L x 3in. W (3903)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Blue, Vinyl (3903)
- 3M Duct Tapes