Shop All Flap Discs
3M
Flap Disc, Medium, 80 Grit, Type 29
Mfr # 7000119474
Zoro # G4580208
original price:
$9.59
8% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 80
Product Information
- Brand 3M
- MFR # 7000119474
- Zoro # G4580208
- UPC # 00051141309903
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 577F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Green, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, SC, 24 G, Black (66253319967)
- 3M 6 9320GR STIKIT GOLD DISC 5/PK (3M31435)
- CENTURY DRILL & TOOL Wire Wheel Brush, 4 in. Stringer Bead (76041)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178130)
- 3M Flap Disc, 4 1/2 in Dia, 7/8 in Arbor (7100178091)
- 3M Flap Disc, 80 Grit, YF Backing Weight (7010290213)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 80 Grit (7100242992)
- 3M Flap Disc, Extra Coarse, Alumina Zirconia (7010363142)
- 3M Flap Disc, Extra Coarse, 36 Grit, Type 29 (7010308899)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 5/8-11" (51226)
- 3M Flap Discs