Shop All Flap Discs
3M
Flap Disc, 80Grit, Type 29, Polyester Cloth
Mfr # 7000119470
Zoro # G4580226
Sold in multiples of 10 for $159.90
$159.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Mounting Size 5/8"-11
Product Information
- Brand 3M
- MFR # 7000119470
- Zoro # G4580226
- UPC # 00051141309866
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series 577F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Green, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-QSx12)
- WEILER Miniature End Brush, Crimped Wire, 5/16 (91229)
- ECONOLINE Left Glove 24 in. (412003L)
- WEILER 1-1/2" Power Tube Brush, .0104" Steel Wire Fill, 1" Brush Length (21269)
- 3M Flap Disc, 60 Grit, 7/8 in. Mounting (7010363143)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (60440351454)
- 3M Flap Disc, Type 27, 4-1/2" dia., 60 Grit, Series: 769F (7100178023)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351504)
- 3M Flap Disc, 80 Grit, YF Backing Weight (7010290213)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 120 Grit (60440351611)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 120 Grit (60440351595)
- 3M Flap Discs