Shop All Flap Discs
3M
Flap Disc, 80 Grit, YF Backing Weight
Mfr # 7010290213
Zoro # G4580357
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Product Information
- Brand 3M
- MFR # 7010290213
- Zoro # G4580357
- UPC # 00051141309545
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series 577F, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,300 RPM, Color Green, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843238)
- UNEEDA Uneesponge 5mm (3 /16) Inch Aluminum Oxide Superfine White Sanding Sponge (P-104809)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67200)
- NORTON CO 4-1/2in. x .045in. x 7/8in. Gemini Right Cut T-01 (662528-23602)
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100242989)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 80 Grit (7100242992)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351512)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (60440351488)
- 3M Flap Disc, Extra Coarse, 36 Grit, Type 29 (7010308899)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399193)
- 3M Flap Discs