Shop All Flap Discs
3M
Flap Disc, 7 in Dia, 7/8 in Arbor, 60 Grit
Mfr # 60440351462
Zoro # G7463870
product price: $10.49
/ea
Sold in multiples of 5 for $52.45
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Mounting Hole Size 7/8 in
- Abrasive Disc Type Type 29
Product Information
- Brand 3M
- MFR # 60440351462
- Zoro # G7463870
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 60 |
Series | 769F |
Item | Flap Disc |
Abrasive Disc Type | Type 29 |
Disc Backing Material | Fiberglass |
Abrasive Type | Coated |
Backing Weight | YF |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Material | Polyester |
Max. RPM | 8,600 RPM |
Backing Plate Material | Fiberglass |
Flap Disc Type | Type 29 |
Coating Coverage | Open |
Density Rating | Standard |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,600 RPM |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 60, Maximum Operating Speed 8,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287828)
- PFERD 10" Deck / Floor Scrub Brush - Palmyra Fill, 2" Trim (89514)
- RAYTECH T Handle Assembly, Steel (07-816)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, PK5 (60440351470)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 40 Grit (7100178192)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243873)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 40 Grit (7100243779)
- 3M Flap Disc, Coarse, 40 Grit, 577F, Type 29 (7010363154)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- 3M Flap Discs