Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 5/8 in Arbor, 80 Grit
Mfr # 7100242992
Zoro # G400488009
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Backing Weight YF
- Disc Backing Material Plastic
Product Information
- Brand 3M
- MFR # 7100242992
- Zoro # G400488009
- UPC # 00638060884997
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 80 |
Series | 769F |
Backing Weight | YF |
Disc Backing Material | Plastic |
Abrasive Grade | Medium |
Abrasive Disc Type | Type 29 |
Item | Flap Disc |
Backing Material | Polyester |
Max. RPM | 12,000 RPM |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Features | Trimmable |
Connector Type | Threaded Hole |
Backing Plate Material | Plastic |
Maximum Operating Speed | 12,000 RPM |
Density Rating | Standard |
Coating Coverage | Open |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 80, Maximum Operating Speed 12,000 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 50G, TR, PK25 (66261162320)
- OSBORN Nylon Narrow Face Wheel Brush, 6" (0002066900)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx25)
- SCOTCH-BRITE 9"L Maroon Very Fine Alum. Oxide Sanding Hand Pad (7000027560)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit (7100242991)
- 3M Flap Disc, 4-1/2 in., Med. (31005)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 120 Grit (60440351611)
- 3M Flap Disc, 80 Grit, YF Backing Weight (7010290213)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 60 Grit (60440351462)
- 3M Flap Disc, 7 in Dia, 7/8 in Arbor, 40 Grit (7100178029)
- NORTON ABRASIVES Flap Disc, 4 In x 80 Grit, 5/8 (66623399052)
- 3M Flap Discs