Shop All Flap Discs
3M
Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit
Mfr # 7100242991
Zoro # G400488023
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Grade Medium
- Series 769F
- Max. RPM 12,000 RPM
- Abrasive Grit 60 / P60
Product Information
- Brand 3M
- MFR # 7100242991
- Zoro # G400488023
- UPC # 00638060885000
- Country of Origin United States
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 5 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Abrasive Material | Ceramic |
Grade | Medium |
Grit | 60 |
Series | 769F |
Max. RPM | 12,000 RPM |
Abrasive Grit | 60 / P60 |
Abrasive Type | Coated |
Item | Flap Disc |
Abrasive Disc Type | Type 29 |
Backing Material | Polyester |
Backing Weight | YF |
Abrasive Grade | Coarse |
Disc Backing Material | Plastic |
Maximum Operating Speed | 12,000 RPM |
Backing Plate Material | Plastic |
Coating Coverage | Open |
Connector Type | Threaded Hole |
Features | Trimmable |
Density Rating | Standard |
Flap Disc Type | Type 29 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series 769F, Backing Material Polyester, Backing Weight YF, Coating Coverage Open, Grit 60, Maximum Operating Speed 12,000 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/2"X18" (90292)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- OSBORN Knot Wire End Brush, 3/4", 0003001100 (0003001100)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 80 Grit (7100242992)
- 3M Flap Disc, 80 Grit, 577F Giant, Type 27 (7010308898)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244822)
- 3M Flap Disc, Type 29, 7/8 in. Mounting (7000119471)
- 3M Flap Disc, 7 in Dia, 5/8 in Arbor, 40 Grit (7100178192)
- 3M Flap Disc, 4-1/2 in., Med. (31005)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- 3M Flap Discs